Locknut 2 1/2 in, Locknut, Steel, Zinc Plated
Mfr # 107-S
Zoro # G816114479
product price: $3.99
/eaKey Features
Trade Size
2 1/2 in
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
For Conduit Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-S
Zoro #
G816114479
UPC #
-
Country of Origin
India
Dimensions
Trade Size
2 1/2 in
Outside Diameter
2.88 in
Overall Height
3/16 in
Compatible Conduit Trade Size
2 1/2 in
Thread Size
2 1/2
Details
Item
Locknut
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
For Conduit Type
Rigid
Insulated
No
Standards
UL Listed, UL-514B
For Use With
Rigid Conduit
Compatible Conduit Type
RMC
Thread Gender
Female
Description
Locknut, Steel, Trade Size 2 1/2 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 2 1/2, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards UL Listed, UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 3/16 in, Overall Width Not Applicable, Compatible Conduit Trade Size 2 1/2 in, Connection Type Locknut, Outside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.