Zoro Homepage

Locknut 2 in, Locknut, Steel, Zinc Plated

  • Mfr # 106-S

  • Zoro # G116114483


product price: $1.69
/ea

Key Features

Trade Size
2 in
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
For Conduit Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-S
Zoro #
G116114483
UPC #
-
Country of Origin
India

Dimensions

Trade Size
2 in
Overall Height
3/16 in
Thread Size
2
Compatible Conduit Trade Size
2 in
Outside Diameter
2.88 in

Details

Item
Locknut
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
For Conduit Type
Rigid
Compatible Conduit Type
RMC
For Use With
Rigid Conduit
Standards
UL Listed, UL-514B
Insulated
No
Thread Gender
Female

Description

Locknut, Steel, Trade Size 2 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 2, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards UL Listed, UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 3/16 in, Overall Width Not Applicable, Compatible Conduit Trade Size 2 in, Connection Type Locknut, Outside Diameter 2.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.