Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locknut 3/4 in, Locknut, Steel, Zinc Plated, Yellow

  • Mfr # 142

  • Zoro # G516114472


product price: $2.79
/ea
Sold in multiples of 25 for $69.75

Key Features

Trade Size
3/4 in
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142
Zoro #
G516114472
UPC #
-
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Height
3/16 in
Outside Diameter
1.38 in
Compatible Conduit Trade Size
3/4 in

Details

Item
Locknut
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
Color
Yellow
For Use With
Rigid Conduit
Standards
UL-514B
Rain Tight
Yes
Seal Type
PVC Seal
For Conduit Type
Rigid
Compatible Conduit Type
RMC

Description

Locknut, Steel, Trade Size 3/4 in, Overall Length Not Applicable, Finish Zinc Plated, Compatible Conduit Type RMC, Conduit Fitting Type Locknut, Standards UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Overall Height 3/16 in, Overall Width Not Applicable, Color Yellow, Compatible Conduit Trade Size 3/4 in, Connection Type Locknut, Outside Diameter 1.38 in, Rain Tight Yes, Seal Type PVC Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.