Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locknut 3/4 in, Locknut, Zinc, Unfinished

  • Mfr # 102-DC

  • Zoro # G916114485


product price: $0.35
/ea
Sold in multiples of 100 for $35.00

Key Features

Trade Size
3/4 in
Connection Type
Locknut
Material
Zinc
Finish
Unfinished
Outside Diameter
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-DC
Zoro #
G916114485
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Outside Diameter
1.44 in
Overall Height
3/16 in
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4

Details

Item
Locknut
Connection Type
Locknut
Material
Zinc
Finish
Unfinished
Insulated
No
Standards
UL Listed, UL-514B
For Conduit Type
Rigid
Compatible Conduit Type
RMC
For Use With
Rigid Conduit
Thread Gender
Female

Description

Locknut, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type RMC, Thread Size 3/4, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards UL Listed, UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 3/16 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in, Connection Type Locknut, Outside Diameter 1.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.