Zoro Homepage

Locknut 3/4 in, Locknut, Zinc, Unfinished, Gray

  • Mfr # 162-G

  • Zoro # G716114470


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Trade Size
3/4 in
Connection Type
Locknut
Material
Zinc
Finish
Unfinished
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162-G
Zoro #
G716114470
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3/4 in
Thread Size
3/4
Outside Diameter
1.5 in
Overall Height
3/8 in
Compatible Conduit Trade Size
4 in

Details

Item
Locknut
Connection Type
Locknut
Material
Zinc
Finish
Unfinished
Color
Gray
Includes
Aluminum Lug
Standards
Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
Compatible Conduit Type
RMC
For Conduit Type
Rigid
Series
Mighty-Bond(R)
For Use With
Rigid Conduit
Insulated
No
Thread Gender
Female

Description

Locknut, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type RMC, Thread Size 3/4, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 3/8 in, Overall Width Not Applicable, Color Gray, Compatible Conduit Trade Size 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.