Zoro Homepage

Nail Strap Steel, Zinc Plated, Gray

  • Mfr # 920-NS

  • Zoro # G016114385


product price: $0.54
/ea
Sold in multiples of 100 for $54.00

Key Features

Material
Steel
Finish
Zinc Plated
Color
Gray
Overall Length
2 3/16 in
For Use With
EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-NS
Zoro #
G016114385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/16 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 1/16 in
Compatible Pipe Size
1/2 in
Overall Width
1/8 in
Flange Thickness
1/2 in

Details

Item
Nail Strap
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
EMT
Standards
LEED Compliant, RoHS Compliant
Sub-Category
Clamp Straps and Backs
Compatible Conduit Type
EMT
Resistance Properties
Corrosion Resistant
Load Capacity
50 lb

Description

Nail Strap, Flange Thickness 1/2 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size Not Applicable, Compatible Pipe Size 1/2 in, Steel, Finish Zinc Plated, Gray, Overall Length 2 3/16 in, Overall Width 1/8 in, Overall Height 1 1/16 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With EMT, Mounting Location Surface, Mounting Type Hammer On, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.