
Nipples Thread Enlargers, 10PK
Mfr # 1105-DCI
Zoro # G416524883
product price: $32.55
/pk 10, $3.26/eaKey Features
Insulated
Insulated
Type
Threaded Male/Hex Head
Overall Length
1-1/8 in
Standards
UL 514B, UL (Canada and US), CSA
Trade Size
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1105-DCI
Zoro #
G416524883
UPC #
78174751105
Country of Origin
United States
Dimensions
Overall Length
1-1/8 in
Trade Size
1-1/4 in
Details
Insulated
Insulated
Type
Threaded Male/Hex Head
Standards
UL 514B, UL (Canada and US), CSA
For Use With
IMC/Rigid Conduit
Material
Ball Burnished Mirror Smooth Die-Cast Zinc
Description
1-1/4in x 1-1/8in, Ball Burnished Mirror Smooth, Die-Cast Zinc, Insulated Throat, Hex Head, Threaded Male, IMC/Rigid Conduit Nipple 100 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.