Zoro Homepage

Pipe Strap 1-1/4 in, Steel, Zinc Plated, Gray

  • Mfr # 923-S

  • Zoro # G616114457


product price: $0.82
/ea

Key Features

Trade Size
1-1/4”
Material
Steel
Finish
Zinc Plated
Color
Gray
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-S
Zoro #
G616114457
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4”
Overall Length
1 7/8 in
Thread Size
.38
Mounting Hole Diameter
0.38 in
Compatible Conduit Trade Size
1 1/4 in
Compatible Nominal Conduit/Pipe Size
1 1/4 in
Overall Width
7/8 in
Compatible Pipe Size
1 1/4 in
Flange Thickness
1 1/4 in
Overall Height
2 in

Details

Item
Pipe Strap
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
EMT
Standards
LEED Compliant, RoHS Compliant, UL-2239
Compatible Conduit Type
EMT
Resistance Properties
Corrosion Resistant
Sub-Category
Clamp Straps and Backs
Load Capacity
75 lb

Description

Pipe Strap, Flange Thickness 1 1/4 in, Wire Range Not Applicable, Load Capacity 75 lb, Thread Size .38, Compatible Pipe Size 1 1/4 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 7/8 in, Overall Width 7/8 in, Overall Height 2 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With EMT, Mounting Hole Diameter 0.38 in, Mounting Location Surface, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.