Zoro Homepage

Pipe Strap, IMC, Rigid Conduit Use, Steel, Zinc Plated

  • Mfr # 903-S

  • Zoro # G216114321


product price: $0.65
/ea
Sold in multiples of 50 for $32.50

Key Features

Finish
Zinc Plated
For Use With
IMC, Rigid Conduit
Mounting Hole Diameter
0.31 in
Compatible Conduit Type
IMC, Rigid
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-S
Zoro #
G216114321
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.31 in
Overall Width
7/8 in
Flange Thickness
1 in
Compatible Nominal Conduit/Pipe Size
1 in
Thread Size
.31
Compatible Conduit Trade Size
1 in
Overall Length
1 7/8 in
Overall Height
1 7/8 in
Compatible Pipe Size
1 in

Details

Finish
Zinc Plated
Item
Pipe Strap
For Use With
IMC, Rigid Conduit
Compatible Conduit Type
IMC, Rigid
Standards
LEED Compliant, RoHS Compliant, UL-2239
Material
Steel
Sub-Category
Clamp Straps and Backs
Resistance Properties
Corrosion Resistant
Color
Gray
Load Capacity
60 lb
Nominal/Conduit Pipe
1 in

Description

Pipe Strap, Flange Thickness 1 in, Wire Range Not Applicable, Load Capacity 60 lb, Thread Size .31, Compatible Pipe Size 1 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 7/8 in, Overall Width 7/8 in, Overall Height 1 7/8 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, Rigid, Compatible Nominal Conduit/Pipe Size 1 in, For Use With IMC, Rigid Conduit, Mounting Hole Diameter 0.31 in, Mounting Location Surface, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.