Zoro Homepage

Pipe Strap, Rigid/IMC Use, Steel, Zinc Plated

  • Mfr # 1906

  • Zoro # G716114227


product price: $1.49
/ea
Sold in multiples of 25 for $37.25

Key Features

Material
Steel
Finish
Zinc Plated
Color
Gray
Thread Size
.25
For Use With
Rigid/IMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906
Zoro #
G716114227
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
.25
Overall Length
4 7/8 in
Flange Thickness
2 in
Mounting Hole Diameter
0.25 in
Compatible Conduit Trade Size
2 in
Overall Height
2 7/16 in
Compatible Pipe Size
2 in
Compatible Nominal Conduit/Pipe Size
2 in
Overall Width
3/4 in

Details

Material
Steel
Finish
Zinc Plated
Item
Pipe Strap
Color
Gray
For Use With
Rigid/IMC
Standards
LEED Compliant, RoHS Compliant, UL-2239
Sub-Category
Clamp Straps and Backs
Compatible Conduit Type
IMC, RMC
Load Capacity
50 lb
Nominal/Conduit Pipe
2 in

Description

Pipe Strap, Flange Thickness 2 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .25, Compatible Pipe Size 2 in, Steel, Finish Zinc Plated, Gray, Overall Length 4 7/8 in, Overall Width 3/4 in, Overall Height 2 7/16 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.25 in, Mounting Location Surface, LEED Compliant, RoHS Compliant, UL-2239, Clamp Straps and Backs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.