Zoro Homepage

Pipe Strap Steel, Zinc Plated, Gray

  • Mfr # 921-S

  • Zoro # G116114322


product price: $0.51
/ea
Sold in multiples of 100 for $51.00

Key Features

Material
Steel
Finish
Zinc Plated
Color
Gray
Overall Length
1 1/4 in
Standards
LEED Compliant, RoHS Compliant, UL-2239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921-S
Zoro #
G116114322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Thread Size
.27
Compatible Nominal Conduit/Pipe Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Width
5/8 in
Mounting Hole Diameter
0.27 in
Compatible Pipe Size
3/4 in
Flange Thickness
3/4 in
Overall Height
1 1/4 in

Details

Item
Pipe Strap
Material
Steel
Finish
Zinc Plated
Color
Gray
Standards
LEED Compliant, RoHS Compliant, UL-2239
For Use With
EMT
Sub-Category
Clamp Straps and Backs
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
EMT
Load Capacity
50 lb

Description

Pipe Strap, Flange Thickness 3/4 in, Wire Range Not Applicable, Load Capacity 50 lb, Thread Size .27, Compatible Pipe Size 3/4 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 1/4 in, Overall Width 5/8 in, Overall Height 1 1/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With EMT, Mounting Hole Diameter 0.27 in, Mounting Location Surface, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.