Pipe Strap Steel, Zinc Plated, Gray
Mfr # 922-S
Zoro # G416114442
product price: $0.72
/eaSold in multiples of 50 for $36.00
Key Features
Material
Steel
Finish
Zinc Plated
Color
Gray
Overall Length
1 9/16 in
For Use With
EMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
922-S
Zoro #
G416114442
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 9/16 in
Thread Size
.31
Mounting Hole Diameter
0.31 in
Compatible Nominal Conduit/Pipe Size
1 in
Compatible Conduit Trade Size
1 in
Overall Width
3/4 in
Compatible Pipe Size
1 in
Overall Height
1 1/2 in
Flange Thickness
1 in
Details
Item
Pipe Strap
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
EMT
Standards
LEED Compliant, RoHS Compliant, UL-2239
Resistance Properties
Corrosion Resistant
Sub-Category
Clamp Straps and Backs
Compatible Conduit Type
EMT
Load Capacity
60 lb
Description
Pipe Strap, Flange Thickness 1 in, Wire Range Not Applicable, Load Capacity 60 lb, Thread Size .31, Compatible Pipe Size 1 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 9/16 in, Overall Width 3/4 in, Overall Height 1 1/2 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 in, For Use With EMT, Mounting Hole Diameter 0.31 in, Mounting Location Surface, Resistance Properties Corrosion Resistant, LEED Compliant, RoHS Compliant, UL-2239
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.