Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bushing 1 1/4 in, Bushing, Plastic, Plain, Gray

  • Mfr # 324

  • Zoro # G516114458


product price: $0.46
/ea

Key Features

Trade Size
1 1/4 in
Connection Type
Bushing
Material
Plastic
Finish
Plain
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324
Zoro #
G516114458
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1 1/4 in
Overall Length
1 15/16 in
Compatible Conduit Trade Size
1 1/4 in
Outside Diameter
1.94 in
Overall Height
1/2 in
Inside Diameter
1.31 in

Details

Item
Plastic Bushing
Connection Type
Bushing
Material
Plastic
Finish
Plain
Color
Gray
For Use With
IMC Conduit, Rigid Conduit
Standards
514B cULus, NRTL Listed, OSHA Recognized, UL-514B
For Conduit Type
Threaded IMC, Threaded Rigid
Insulated
No
Compatible Conduit Type
Threaded IMC, Threaded Rigid
Includes Center Stop
Center Stop Included
Connection Orientation
Straight
Conduit Type
Schedule 80

Description

Plastic Bushing, Plastic, Trade Size 1 1/4 in, Overall Length 1 15/16 in, Finish Plain, Insulated No, Compatible Conduit Type Threaded IMC, Threaded Rigid, Standards 514B cULus, NRTL Listed, OSHA Recognized, UL-514B, For Use With IMC Conduit, Rigid Conduit, For Conduit Type Threaded IMC, Threaded Rigid, Overall Height 1/2 in, Overall Width Not Applicable, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight, Connection Type Bushing, Inside Diameter 1.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.