Zoro Homepage

Plastic Bushing 1 in, Bushing, Plastic, Plain, Gray

  • Mfr # 323

  • Zoro # G716114234


product price: $0.34
/ea
Sold in multiples of 50 for $17.00

Key Features

Trade Size
1 in
Connection Type
Bushing
Material
Plastic
Finish
Plain
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323
Zoro #
G716114234
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
1 17/32 in
Inside Diameter
1 in
Outside Diameter
1.56 in
Compatible Conduit Trade Size
1 in
Overall Height
1/2 in

Details

Item
Plastic Bushing
Connection Type
Bushing
Material
Plastic
Finish
Plain
Color
Gray
Insulated
No
For Use With
IMC Conduit, Rigid Conduit
Standards
514B cULus, NRTL Listed, OSHA Recognized, UL-514B
For Conduit Type
Threaded IMC, Threaded Rigid
Compatible Conduit Type
Threaded IMC, Threaded Rigid
Connection Orientation
Straight
Conduit Type
Schedule 80
Includes Center Stop
Center Stop Included

Description

Plastic Bushing, Plastic, Trade Size 1 in, Overall Length 1 17/32 in, Finish Plain, Insulated No, Compatible Conduit Type Threaded IMC, Threaded Rigid, Standards 514B cULus, NRTL Listed, OSHA Recognized, UL-514B, For Use With IMC Conduit, Rigid Conduit, For Conduit Type Threaded IMC, Threaded Rigid, Overall Height 1/2 in, Overall Width Not Applicable, Color Gray, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Bushing, Inside Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.