Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Bushing 1/2 in, 3/4 in, Bushing, Steel, Zinc Plated

  • Mfr # 1161

  • Zoro # G116114476


product price: $1.79
/ea
Sold in multiples of 100 for $179.00

Key Features

Trade Size
1/2 in, 3/4 in
Connection Type
Bushing
Material
Steel
Finish
Zinc Plated
Compatible Conduit Trade Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161
Zoro #
G116114476
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1/2 in, 3/4 in
Compatible Conduit Trade Size
1/2 in
Thread Size
3/4-1/2
Outside Diameter
0.88 in
Overall Height
17/32 in
Inside Diameter
0.62 in

Details

Item
Reducing Bushing
Connection Type
Bushing
Material
Steel
Finish
Zinc Plated
For Use With
Threaded Rigid or IMC Conduits
Compatible Conduit Type
Threaded Rigid or IMC Conduits
Thread Gender
Male to Female
For Conduit Type
Threaded Rigid or IMC
Standards
514B cULus, NRTL Listed, OSHA Recognized, UL-514B
Insulated
No

Description

Reducing Bushing, Steel, Trade Size 1/2 in, 3/4 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type Threaded Rigid or IMC Conduits, Thread Size 3/4-1/2, Thread Gender Male to Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards 514B cULus, NRTL Listed, OSHA Recognized, UL-514B, For Use With Threaded Rigid or IMC Conduits, For Conduit Type Threaded Rigid or IMC, Elbow Radius Not Applicable, Overall Height 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.