Zoro Homepage

Reducing Washer, Steel

  • Mfr # 1061

  • Zoro # G416114336


product price: $0.30
/ea
Sold in multiples of 250 for $75.00

Key Features

Accessory Type
Reducing Washer
Conduit Size
3/4 in to 1/2 in
Material
Steel
Overall Length
1.5 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061
Zoro #
G416114336
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
3/4 in to 1/2 in
Overall Length
1.5 in
Overall Width
1.5 in

Details

Accessory Type
Reducing Washer
Material
Steel
Item
Reducing Washer
Standards
UL-514B
Function
Reduce the Size of Knockout Holes
For Product Type
Electrical Boxes and Enclosures
Color
Silver
Characteristics
Corrosion Resistant

Description

Reducing Washer, Material Steel, Silver Color, Reduce the Size of Knockout Holes Function, Corrosion Resistant, Standards UL-514B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.