Reducing Washer, Steel
Mfr # 1063
Zoro # G516114441
product price: $0.58
/eaSold in multiples of 250 for $145.00
Key Features
Standards
UL-514B
Characteristics
Corrosion Resistant
Overall Length
1.75 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063
Zoro #
G516114441
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.75 in
Conduit Size
1 in to 3/4 in
Overall Width
1.75 in
Details
Standards
UL-514B
Characteristics
Corrosion Resistant
Color
Silver
Material
Steel
Accessory Type
Reducing Washer
Function
Reduce the Size of Knockout Holes
Item
Reducing Washer
For Product Type
Electrical Boxes and Enclosures
Description
Reducing Washer, Material Steel, Silver Color, Reduce the Size of Knockout Holes Function, Corrosion Resistant, Standards UL-514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.