Zoro Homepage

Rigid Conduit Fittings

  • Mfr # 3005-US

  • Zoro # G516524929


product price: $31.55
/ea

Key Features

Type
Compression
Trade Size
2 in
Material
Zinc Electroplated Steel
Standards
UL 514B, UL (Canada and US)
Overall Length
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005-US
Zoro #
G516524929
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
2.25

Details

Type
Compression
Material
Zinc Electroplated Steel
Standards
UL 514B, UL (Canada and US)
For Use With
IMC/Rigid Conduit
Insulated
Non-Insulated

Description

2in, Zinc Electroplated, Steel, Concrete/Rain Tight, IMC/Rigid Conduit Compression Connector 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.