Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Plate, Steel, Gray

  • Mfr # 732-SP

  • Zoro # G816592536


product price: $0.47
/ea
Sold in multiples of 100 for $47.00

Key Features

Standards
UL Listed, UL-2239
Material
Steel
Overall Depth
0.06 in
Overall Length
2.75 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732-SP
Zoro #
G816592536
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Depth
0.06 in
Overall Length
2.75 in
Overall Width
1.5 in

Details

Standards
UL Listed, UL-2239
Item
Safety Plate
Material
Steel
Function
Protect Cables Running Through Wooden Studs
Accessory Type
Safety Plate
Color
Gray

Description

Safety Plate,Steel,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.