Zoro Homepage

Screw-In Connector 1 in, Connector, Zinc, Unfinished

  • Mfr # 521-DC2

  • Zoro # G016114231


product price: $2.59
/ea
Sold in multiples of 50 for $129.50

Key Features

Trade Size
1 in
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-DC2
Zoro #
G016114231
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in
Outside Diameter
1.12 in
Thread Size
1
Compatible Conduit Trade Size
3/4 in
Overall Height
1 19/32 in

Details

Item
Screw-In Connector
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Insulated
No
Compatible Conduit Type
FMC
Standards
UL Listed, UL-514B
For Conduit Type
FMC
For Use With
FMC Conduit
Thread Gender
Male

Description

Screw-In Connector, Zinc, Trade Size 1 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type FMC, Thread Size 1, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With FMC Conduit, For Conduit Type FMC, Elbow Radius Not Applicable, Overall Height 1 19/32 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in, Connection Type Connector, Outside Diameter 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.