Screw-In Connector 3/4 in, Connector, Zinc, Unfinished
Mfr # 520-DC2
Zoro # G016114361
product price: $1.19
/eaSold in multiples of 100 for $119.00
Key Features
Trade Size
3/4 in
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-DC2
Zoro #
G016114361
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Compatible Conduit Trade Size
1/2 in
Thread Size
3/4
Outside Diameter
0.94 in
Overall Height
1 5/16 in
Details
Item
Screw-In Connector
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Insulated
No
For Conduit Type
FMC
Compatible Conduit Type
FMC
Standards
UL Listed, UL-514B
For Use With
FMC Conduit
Thread Gender
Male
Description
Screw-In Connector, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type FMC, Thread Size 3/4, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With FMC Conduit, For Conduit Type FMC, Elbow Radius Not Applicable, Overall Height 1 5/16 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1/2 in, Connection Type Connector, Outside Diameter 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.