Screw Strap Connector Connector, 3/8 in, Die Cast Zinc, Silver
Mfr # 560-DC2
Zoro # G216114468
product price: $1.39
/eaSold in multiples of 50 for $69.50
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth; Zinc Electro-Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560-DC2
Zoro #
G216114468
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Overall Length
1 3/8 in
Overall Height
1 1/8 in
Details
Item
Screw Strap Connector
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth; Zinc Electro-Plated
Color
Silver
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.44 in
For Use With
AC/MC
For Maximum Cable OD
0.61 in
Insulated
No
Box Connection
3/8 in
Standards
NEC, UL-514B
Cable Clamping Method
1 Screw Strap
Description/Special Features
Suitable for Maintaining Grounding Continuity when Installed in Accordance with the NEC
Connector Style
Straight
Description
Screw Strap Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC, NEC, UL-514B, Connector Style Straight, 1 Screw Strap, Suitable for Maintaining Grounding Continuity when Installed in Accordance with the NEC, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.44 in, Overall Height 1 1/8 in, Overall Length 1 3/8 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.