Screw Strap Connector Connector, 3/8 in, Die Cast Zinc, Silver
Mfr # 570-DC2
Zoro # G816114424
product price: $1.49
/eaSold in multiples of 50 for $74.50
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth; Zinc Electro-Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570-DC2
Zoro #
G816114424
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Overall Length
1 in
Details
Item
Screw Strap Connector
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth; Zinc Electro-Plated
Color
Silver
Standards
NRTL Listed, UL-514B
For Minimum Cable OD
0.38 in
Box Connection
3/8 in
Cable Clamping Method
U Shaped Strap
For Use With
AC/MC
Resistance Properties
Corrosion Resistant
Insulated
No
For Maximum Cable OD
0.61 in
Connector Style
Duplex
Description
Screw Strap Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC, NRTL Listed, UL-514B, Connector Style Duplex, U Shaped Strap, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.38 in, Overall Length 1 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.