Screw Strap Connector Connector, 3/8 in, Screw, Die Cast Zinc, Ball Burnished; Mirror Smooth
Mfr # 565-DC2
Zoro # G316114467
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565-DC2
Zoro #
G316114467
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Overall Length
13/16 in
Overall Width
1 5/16 in
Overall Height
15/16 in
Details
Item
Screw Strap Connector
Conduit Fitting Type
Connector
Connection Type
Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Box Connection
3/8 in
Standards
NEC, UL-514B
Description/Special Features
Suitable for Maintaining Grounding Continuity when Installed in Accordance with the NEC
Insulated
No
For Maximum Cable OD
0.53 in
For Minimum Cable OD
0.38 in
Resistance Properties
Corrosion Resistant
Cable Clamping Method
2 Screw Strap
For Use With
MC
Connector Style
Straight
Description
Screw Strap Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With MC, NEC, UL-514B, Connector Style Straight, 2 Screw Strap, Suitable for Maintaining Grounding Continuity when Installed in Accordance with the NEC, For Maximum Cable OD 0.53 in, For Minimum Cable OD 0.38 in, Overall Height 15/16 in, Overall Length 13/16 in, Overall Width 1 5/16 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.