Screw Strap Connector Connector, 3/8 in, Screw, Die Cast Zinc, Ball Burnished; Mirror Smooth
Mfr # 566-DC2
Zoro # G916114447
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566-DC2
Zoro #
G916114447
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Overall Length
13/16 in
Overall Width
1 5/16 in
Overall Height
15/16 in
Details
Item
Screw Strap Connector
Conduit Fitting Type
Connector
Connection Type
Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Insulated
No
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.44 in
For Use With
AC/MC
Cable Clamping Method
2 Screw Strap
Box Connection
3/8 in
Standards
NRTL Listed, UL-514B
For Maximum Cable OD
0.53 in
Connector Style
Straight
Description
Screw Strap Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC, NRTL Listed, UL-514B, Connector Style Straight, 2 Screw Strap, For Maximum Cable OD 0.53 in, For Minimum Cable OD 0.44 in, Overall Height 15/16 in, Overall Length 13/16 in, Overall Width 1 5/16 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.