Screw Strap Connector Connector, 3/8 in, Screw, Die Cast Zinc, Ball Burnished; Mirror Smooth
Mfr # 650-DC2
Zoro # G216114390
product price: $0.65
/ea
Sold in multiples of 100 for $65.00
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650-DC2
Zoro #
G216114390
UPC #
-
Country of Origin
Thailand
Dimensions
Trade Size
3/8 in
Overall Length
1 5/16 in
Overall Width
3/4 in
Details
Item
Screw Strap Connector
Conduit Fitting Type
Connector
Connection Type
Screw
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Box Connection
3/8 in
For Use With
Nonmetallic Cable
Standards
467 cULus, NRTL Listed, OSHA, UL-514B
Insulated
No
Resistance Properties
Corrosion Resistant
Cable Clamping Method
Strap
Connector Style
Straight
Description
Screw Strap Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With Nonmetallic Cable, 467 cULus, NRTL Listed, OSHA, UL-514B, Connector Style Straight, Strap, Overall Length 1 5/16 in, Overall Width 3/4 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.