Zoro Homepage

Screw Strap Connector, Die-Cast Zinc

  • Mfr # 670-DC2

  • Zoro # G416118921


product price: $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Color
Silver
Material
Die-Cast Zinc
Overall Length
1.78 in
Includes
2-Way Phillips/Slotted Head Screw
Standards
UL-514B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-DC2
Zoro #
G416118921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.78 in
Conduit Size
3/4 in
Overall Width
1.62 in
Overall Depth
1.62 in

Details

Item
Screw Strap Connector
Color
Silver
Material
Die-Cast Zinc
Includes
2-Way Phillips/Slotted Head Screw
Standards
UL-514B
Function
Securely Connects Oval Service Entrance Cable to a Box or Enclosure
Characteristics
Corrosion Resistant, Secure Electrical Connection
Accessory Type
Entrance Oval Cable Connector
Shape
Oval
For Product Type
Electrical Boxes and Enclosures

Description

Screw Strap Connector, Material Die-Cast Zinc, Silver Color, Securely Connects Oval Service Entrance Cable to a Box or Enclosure Function, Corrosion Resistant, Secure Electrical Connection, Standards UL-514B, Includes 2-Way Phillips/Slotted Head Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.