Sealing Ring 1", Liquid-Tight, PVC, Steel, Zinc Electro-Plated, Green

  • Mfr # SR-100

  • Zoro # G916267013


product price:  $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Trade Size
1"
Connection Type
Liquid-Tight
Material
PVC, Steel
Finish
Zinc Electro-Plated
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-100
Zoro #
G916267013
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1"
Overall Length
1.625 in
Overall Diameter
1 5/8 in
For Conduit Size
1 in

Details

Item
Sealing Ring
Connection Type
Liquid-Tight
Material
PVC, Steel
Finish
Zinc Electro-Plated
Color
Green
For Product Type
Liquid Tight or Raintight Connectors
Standards
NEC, UL Listed, UL-514B
Accessory Type
Liquid Tight Sealing Ring

Description

Sealing Ring,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.