Zoro Homepage

Set Screw Connector 1 in, Coupling, Steel, Zinc Plated

  • Mfr # 242

  • Zoro # G916114300


product price: $1.89
/ea
Sold in multiples of 20 for $37.80

Key Features

Trade Size
1 in
Connection Type
Coupling
Material
Steel
Finish
Zinc Plated
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242
Zoro #
G916114300
UPC #
-
Country of Origin
Thailand

Dimensions

Trade Size
1 in
Outside Diameter
1.31 in
Compatible Conduit Trade Size
1 in
Overall Height
2 1/2 in

Details

Item
Set Screw Connector
Connection Type
Coupling
Material
Steel
Finish
Zinc Plated
Insulated
No
For Use With
EMT Conduit
Includes
Tri-Drive Screws
Concrete Tight
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL-514B
Seal Type
Concrete-Tight Seal
Compatible Conduit Type
EMT
For Conduit Type
EMT

Description

Set Screw Connector, Steel, Trade Size 1 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type Not Applicable, Thread Gender Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 2 1/2 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1 in, Concrete Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.