Set Screw Connector 1 in, Coupling, Zinc, Unfinished
Mfr # 242-DC
Zoro # G216114451
product price: $1.49
/eaSold in multiples of 25 for $37.25
Key Features
Trade Size
1 in
Connection Type
Coupling
Material
Zinc
Finish
Unfinished
Concrete Tight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242-DC
Zoro #
G216114451
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Outside Diameter
1.44 in
Compatible Conduit Trade Size
1 in
Overall Height
2 1/32 in
Details
Item
Set Screw Connector
Connection Type
Coupling
Material
Zinc
Finish
Unfinished
Concrete Tight
Yes
Includes
Tri-Drive Screws
Compatible Conduit Type
EMT
For Use With
EMT Conduit
Standards
UL-514B
Seal Type
Concrete-Tight Seal
For Conduit Type
EMT
Insulated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Description
Set Screw Connector, Zinc, Trade Size 1 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type Not Applicable, Thread Gender Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 2 1/32 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1 in, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.