Set Screw Connector 1/2 in, Connector, Steel, Zinc Plated

  • Mfr # 230

  • Zoro # G616114440


product price: $0.59
/ea
Sold in multiples of 50 for $29.50

Key Features

Trade Size
1/2 in
Material
Steel
Finish
Zinc Plated
Thread Size
1/2
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230
Zoro #
G616114440
UPC #
-
Country of Origin
Thailand

Dimensions

Trade Size
1/2 in
Thread Size
1/2
Overall Height
1 1/2 in
Compatible Conduit Trade Size
1/2 in
Outside Diameter
0.88 in

Details

Item
Set Screw Connector
Connection Type
Connector
Material
Steel
Finish
Zinc Plated
Seal Type
Concrete-Tight Seal
Compatible Conduit Type
EMT
Insulated
No
For Use With
EMT Conduit
Concrete Tight
Yes
Standards
UL Listed, UL-514B
For Conduit Type
EMT
Thread Gender
Male

Description

Set Screw Connector, Steel, Trade Size 1/2 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 1/2, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 1/2 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.