Set Screw Connector 1/2 in, Connector, Zinc, Unfinished
Mfr # 230-DC2
Zoro # G516114397
product price: $0.46
/eaSold in multiples of 50 for $23.00
Key Features
Trade Size
1/2 in
Connection Type
Connector
Material
Zinc
Finish
Unfinished
For Use With
EMT Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-DC2
Zoro #
G516114397
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Thread Size
1/2
Compatible Conduit Trade Size
1/2 in
Overall Height
1 1/8 in
Outside Diameter
0.94 in
Details
Item
Set Screw Connector
Connection Type
Connector
Material
Zinc
Finish
Unfinished
For Use With
EMT Conduit
Insulated
No
Concrete Tight
Yes
Seal Type
Concrete-Tight Seal
Compatible Conduit Type
EMT
For Conduit Type
EMT
Standards
UL Listed, UL-514B
Thread Gender
Male
Description
Set Screw Connector, Zinc, Trade Size 1/2 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type EMT, Thread Size 1/2, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 1/8 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.