Zoro Homepage

Set Screw Connector 1/2 in, Connector, Zinc, Unfinished

  • Mfr # 507-DC2

  • Zoro # G416114398


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Trade Size
1/2 in
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Outside Diameter
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-DC2
Zoro #
G416114398
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Outside Diameter
1.12 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 3/8 in
Thread Size
1/2

Details

Item
Set Screw Connector
Connection Type
Connector
Material
Zinc
Finish
Unfinished
Standards
CSA Listed, UL Listed, UL-514B
Compatible Conduit Type
RMC
Connection Orientation
Straight
Insulated
No
For Use With
Rigid Conduit
For Conduit Type
Rigid
Thread Gender
Male

Description

Set Screw Connector, Zinc, Trade Size 1/2 in, Overall Length Not Applicable, Finish Unfinished, Insulated No, Compatible Conduit Type RMC, Thread Size 1/2, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards CSA Listed, UL Listed, UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 1 3/8 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.