Set Screw Connector 1/2 in, Coupling, Steel, Zinc Plated
Mfr # 240
Zoro # G516114380
product price: $0.76
/eaSold in multiples of 50 for $38.00
Key Features
Trade Size
1/2 in
Material
Steel
Finish
Zinc Plated
Compatible Conduit Trade Size
1/2 in
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240
Zoro #
G516114380
UPC #
-
Country of Origin
Thailand
Dimensions
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 3/4 in
Outside Diameter
0.88 in
Details
Item
Set Screw Connector
Connection Type
Coupling
Material
Steel
Finish
Zinc Plated
Insulated
No
Concrete Tight
Yes
Compatible Conduit Type
EMT
Includes
Tri-Drive Screws
Seal Type
Concrete-Tight Seal
Standards
UL-514B
For Use With
EMT Conduit
Indoor/Outdoor Usage
Indoor/Outdoor
For Conduit Type
EMT
Description
Set Screw Connector, Steel, Trade Size 1/2 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type Not Applicable, Thread Gender Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 3/4 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.