Set Screw Connector 3/4 in, Connector, Steel, Zinc Plated

  • Mfr # 231-I

  • Zoro # G016114415


product price: $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Trade Size
3/4 in
Connection Type
Connector
Material
Steel
Finish
Zinc Plated
Thread Size
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-I
Zoro #
G016114415
UPC #
-
Country of Origin
Thailand

Dimensions

Trade Size
3/4 in
Thread Size
3/4
Overall Height
1 1/2 in
Outside Diameter
1 in
Compatible Conduit Trade Size
3/4 in

Details

Item
Set Screw Connector
Connection Type
Connector
Material
Steel
Finish
Zinc Plated
Insulated
Yes
For Use With
EMT Conduit
Concrete Tight
Yes
Compatible Conduit Type
EMT
Standards
UL Listed, UL-514B
For Conduit Type
EMT
Seal Type
Concrete-Tight Seal
Thread Type
NPSM
Thread Gender
Male

Description

Set Screw Connector, Steel, Trade Size 3/4 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Thread Size 3/4, Thread Type NPSM, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 1/2 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.