Set Screw Connector 3/4 in, Connector, Steel, Zinc Plated
Mfr # 231
Zoro # G116114414
product price: $1.19
/eaSold in multiples of 25 for $29.75
Key Features
Trade Size
3/4 in
Connection Type
Connector
Material
Steel
Finish
Zinc Plated
For Conduit Type
EMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231
Zoro #
G116114414
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3/4 in
Overall Height
1 1/2 in
Compatible Conduit Trade Size
3/4 in
Outside Diameter
1 in
Thread Size
3/4
Details
Item
Set Screw Connector
Connection Type
Connector
Material
Steel
Finish
Zinc Plated
For Conduit Type
EMT
Standards
UL Listed, UL-514B
For Use With
EMT Conduit
Insulated
No
Concrete Tight
Yes
Compatible Conduit Type
EMT
Seal Type
Concrete-Tight Seal
Thread Gender
Male
Description
Set Screw Connector, Steel, Trade Size 3/4 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 3/4, Thread Gender Male, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards UL Listed, UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 1/2 in, Overall Width Not Applicable, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.