Zoro Homepage

Squeeze Connector 3/8 in, Die Cast Zinc, Ball Burnished; Mirror Smooth, Silver

  • Mfr # 801-DC2

  • Zoro # G916114232


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Trade Size
3/8 in
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Cable Clamping Method
2 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-DC2
Zoro #
G916114232
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Overall Width
15/16 in
Overall Height
1 1/16 in

Details

Item
Squeeze Connector
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Cable Clamping Method
2 Screw
For Minimum Cable OD
0.45 in
Connection Orientation
90 Degrees
For Use With
AC/MC/FMC
Box Connection
3/8 in
Connector Style
90 Degrees
Resistance Properties
Corrosion Resistant
For Maximum Cable OD
0.63 in
Insulated
No
Standards
RoHS Compliant, UL Listed, UL-514B

Description

Squeeze Connector, Box Connection 3/8 in, Trade Size 3/8 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/MC/FMC, RoHS Compliant, UL Listed, UL-514B, Connector Style 90 Degrees, Connection Orientation 90 Degrees , 2 Screw, For Maximum Cable OD 0.63 in, For Minimum Cable OD 0.45 in, Overall Height 1 1/16 in, Overall Width 15/16 in, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.