Squeeze Connector Connector, 1/2 in, Die Cast Zinc, Ball Burnished; Mirror Smooth, Silver
Mfr # 407-DC2
Zoro # G816114363
product price: $1.59
/eaSold in multiples of 50 for $79.50
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-DC2
Zoro #
G816114363
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1 3/8 in
Overall Height
1 3/8 in
Details
Item
Squeeze Connector
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Cable Clamping Method
Squeeze
For Minimum Cable OD
0.86 in
Insulated
No
Box Connection
1/2 in
Standards
cULus Listed, RoHS Compliant, UL-514B
For Maximum Cable OD
0.92 in
Description/Special Features
Corrosion Resistant
Resistance Properties
Corrosion Resistant
For Use With
AC/FMC
Connector Style
Straight
Description
Squeeze Connector, Box Connection 1/2 in, Trade Size 1/2 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/FMC, cULus Listed, RoHS Compliant, UL-514B, Connector Style Straight, Squeeze, Corrosion Resistant, For Maximum Cable OD 0.92 in, For Minimum Cable OD 0.86 in, Overall Height 1 3/8 in, Overall Length 1 3/8 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.