Squeeze Connector Connector, 3/4 in, Die Cast Zinc, Ball Burnished; Mirror Smooth, Silver
Mfr # 408-DC2
Zoro # G516114229
product price: $2.59
/eaSold in multiples of 25 for $64.75
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408-DC2
Zoro #
G516114229
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
1 5/8 in
Overall Height
1 3/4 in
Details
Item
Squeeze Connector
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Color
Silver
Resistance Properties
Corrosion Resistant
Standards
cULus Listed, RoHS Compliant, UL-514B
Box Connection
3/4 in
For Use With
AC/FMC
Description/Special Features
Corrosion Resistant
Insulated
No
Cable Clamping Method
Squeeze
Connector Style
Straight
Description
Squeeze Connector, Box Connection 3/4 in, Trade Size 3/4 in, Die Cast Zinc, Insulated No, Silver, For Use With AC/FMC, cULus Listed, RoHS Compliant, UL-514B, Connector Style Straight, Squeeze, Corrosion Resistant, Overall Height 1 3/4 in, Overall Length 1 5/8 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.