Zoro Homepage

UnisexUrineBag, 8.5inH, 5inL, Plastic

  • Mfr # NSP608

  • Zoro # G812845681


product price: $3.35
/ea
Sold in multiples of 100 for $335.00

Key Features

Material
Plastic
For Use With
NBR608
Length
5 in
Height
8 1/2 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP608
Zoro #
G812845681
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Height
8 1/2 in
Width
1 in

Details

Material
Plastic
For Use With
NBR608
Item
Unisex Urine Bag
Features
Adhesive Resealable Bag, (10) NBR608s and Antimicrobial Wipes in Resealable Bag, Toilet Paper and Antimicrobial Wipes, Snap Top Closure with Locking Handle
Product Type
Unisex Urine Bag
Compatible Manufacturer Part Number
NBR608

Description

Unisex Urine Bag, Material Plastic, Length 5 in, Width 1 in, Height 8 1/2 in, Features Adhesive Resealable Bag, (10) NBR608s and Antimicrobial Wipes in Resealable Bag, Toilet Paper and Antimicrobial Wipes, Snap Top Closure with Locking Handle, For Use With NBR608

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.