This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8166-60/16
Zoro #
G8413815
UPC #
-
Country of Origin
China
Dimensions
Overall Width (In.)
6 in
Overall Length (In.)
12 in
Overall Height (In.)
3 in
Inside Depth (In.)
3 in
Overall Height
2 3/4 in
Details
Item
Sauteuse pan
Material
Stainless Steel
Capacity (Qt.)
1 qt
Temp. Resistance (Deg. F)
350
Handle Type
Straight
Handle Color
silver
Color
Silver
Gauge
18/10
NSF Certified
No
Body Style
Straight
Oven Safe
Yes
Dishwasher Safe
Yes
Handle Material
Stainless Steel
Non-Stick
No
Cover Included
No
Body Material
Stainless Steel
Pan Color
Silver
Description
Sauteuse pan, Overall Height 2 3/4 in, Material Stainless Steel, Handle Type Riveted, Handle Material Stainless Steel, Handle Color Silver, Gauge 1.8 ga, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe Yes, Non-Stick No, Oven Safe Yes, Pan Color Silver, Capacity 1 qt, Product Type Serve Sauteuse Pan, Body Material Stainless Steel, Body Style Straight, NSF Certified No, Compatible Pot Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.