This item is Discontinued.

Briggs & Stratton Briggs & Stratton 100107 3.2 oz. Premium Ashless 2 Cycle Oil; Pack of 24 127419

This item is Discontinued.

Briggs & Stratton

Briggs & Stratton 100107 3.2 oz. Premium Ashless 2 Cycle Oil; Pack of 24 (Discontinued)

Mfr # 127419
Zoro # G804162192
UPC # 24847760330
Country of Origin United States
Category Motor Oil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127419
Zoro #
G804162192
UPC #
24847760330
Country of Origin
United States

Description

Features
  • Premium Ashless 2 Cycle Oil.
  • Capacity - 3.2 oz.
  • Pack of 24.
  • Add 1 Bottle To Every Gallon Of Gasoline.
  • For Use In All 2 Cycle Engines Up To A 50:1 Mix Ratio.
  • Dimension - 1.25 x 2 x 4.25 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.