Zoro Homepage

3-1/4 in. D Gas Cap

  • Mfr # 5445K

  • Zoro # G616255778


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Overall Height (In.)
3.85 in
For Use With
Repair/Maintenance Parts
Length
1.5 in
Overall Width (In.)
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445K
Zoro #
G616255778
UPC #
47282077832
Country of Origin
United States

Dimensions

Overall Height (In.)
3.85 in
Length
1.5 in
Overall Width (In.)
7.4 in

Details

For Use With
Repair/Maintenance Parts
Item
Power Equipment Repair

Description

Brand Name: Briggs & Stratton, Diameter: 3-1/4, Product Type: Gas Cap, Sub Brand: , Product Compatibility: 700-750 Ex Engines

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.