This item is Discontinued.

Briggs & Stratton Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 8kW LP/7kW NG, Air Cooled 40351

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 8kW LP/7kW NG, Air Cooled (Discontinued)

  • Mfr # 40351
  • Zoro # G8630876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40351
Zoro #
G8630876
UPC #
011675403515
Country of Origin
United States

Dimensions

Length
28"
Height
35"
Width
24-2/5"
Engine Size
500cc
Length (Straight Wireway)
28"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane/Natural Gas
Phase
1
Transfer Switch Included
No
Amps
66.6/50.0
Generator Voltage
120VAC/240VAC
Engine Cooling
Air
Standby Power Rating
8kW LP/7kW NG
CARB Compliant
Yes
Hz
60
Power Factor
1.0
Engine (Block Heater)
Optional
High Temp. Alarm
Yes
Fuel NPT Pipe Connection Sz.
3/4"
Repeat of Exercise Cycle
7 days
LP Consumption @ Half Load
0.97 gph
kVA Rating
8
Main Circuit Breaker
Yes
Engine Block Heater
Optional
kW
8 LP/7 NG
Low Coolant Level Alarm
No
Fault Indicator Lights
Yes
Run Time Hour Meter
Yes
Includes
Hour Meter, Installation Base, Owner Manual, Installation Guide, Synthetic Oil
Battery Requirements
12V Battery (12V/230 CCA )
Automatic Volts Regulation
Yes
Low Oil Pressure Alarm
Yes
Sound Level dBA
72
Engine RPM
3600
12VDC Battery Charger
Yes
Over Speed Shutdown
Yes
Standards
UL2200, CSA
Min. Gas Pressure @ Generator (In WC)
11 to 14 LP, 4 NG
NG Consumption @ Half Load
94 cu. ft./hr.
Battery Included
No
Enclosure Material
Galvanneal Steel
Over Crank Protection
Yes
Generator Fuel Type
Liquid Propane/Natural Gas
Engine Brand
Briggs & Stratton
Generator Engine Brand
Briggs and Stratton
Voltage
120/240VAC

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Air, Phase 1, Transfer Switch Included No, CARB Compliant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.