This item is Discontinued.

Briggs & Stratton Engine, Gas, 6.2 HP, Gr Torque 9 lb.-ft. 130G52-0182-F1

Engine, Gas, 6.2 HP, Gr Torque 9 lb.-ft. (Discontinued)

  • Mfr # 130G52-0182-F1
  • Zoro # G0911416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130G52-0182-F1
Zoro #
G0911416
UPC #
024847182507
Country of Origin
China

Dimensions

PTO Shaft Length (In.)
2.00
Shaft Length (In.)
40
Shaft Dia. (In.)
3/4
Overall Height (In.)
15.19
PTO Shaft Dia. (In.)
0.75
Overall Depth (In.)
10.15
PTO Shaft Height (In.)
4.17
Overall Width (In.)
15.56
Overall Depth Facing PTO (In.)
12.64
Shaft Height (In.)
2.562

Details

Item
Gasoline Engine
Includes
Automotive Type Pleated Paper Air Filter with Recoil Start and Electronic Ignition
Low Oil Shut Down
No
Function
Internal Gear Box that Provides PTO Shaft Speed of 600 RPM
Overall W Facing PTO (In.)
15.56
Ignition Type
Electronic
Recommended Use
Mixer
Type
4 cycle
Air Filter
Pleated Paper
Shaft Orientation
Horizontal
Rotation
CCW
Air Cleaner Type
Dual Clean (Paper Element with Pre-cleaner)
Starter Type
Recoil
Cylinders
Cast Iron
Design
Overhead Valve
Fuel Tank Capacity (Qt.)
3
Engine RPM
3600
Gear Box
6:1 Gear Reduction
Gross Torque
9 lb-ft
Shaft Configuration
3/16" Keyway
Bearings
DU
Application
Mixer
Overall H Facing PTO (In.)
15.19
Series
900
Muffler
Yes
HP
6.2

Description

Gasoline Engine, Gross Torque 9 lb-ft, Shaft Orientation Horizontal, Shaft Configuration 3/16 In. Keyway, Muffler Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.