Zoro Homepage
This item is Discontinued.
Briggs & Stratton Gas Engine, 21 HP, 3600 RPM, Horizontal 385447-3075-G1

Gas Engine, 21 HP, 3600 RPM, Horizontal (Discontinued)

  • Mfr # 385447-3075-G1
  • Zoro # G1226197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385447-3075-G1
Zoro #
G1226197
UPC #
024847117899
Country of Origin
Japan

Dimensions

Shaft Dia. (In.)
1
Shaft Length (In.)
2-29/32
PTO Shaft Dia. (In.)
1.00
PTO Shaft Height (In.)
5.248
Shaft Height (In.)
5.248
Overall Height (In.)
17.687
PTO Shaft Length (In.)
2.90
Overall Depth (In.)
12.504
Overall Width (In.)
16.00

Description

Gasoline Engine, Gross Torque 30.6 lb-ft, Shaft Orientation Horizontal, Shaft Configuration Tapped 3/8-24, 1/4 In. Keyway, Muffler No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.