Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 4 Cycle, 18 HP, Horizontal

  • Mfr # 356447-0080-G1

  • Zoro # G1954387


product price: $2,223.99
/ea
Free Shipping & Returns

Key Features

Type
4 Cycle
HP
18 hp
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1
Shaft Length (In.)
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356447-0080-G1
Zoro #
G1954387
UPC #
047282812655
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1
Shaft Length (In.)
2 29/32 in
Shaft Diameter
1 in
Shaft Length
2 15/16 in

Details

Type
4 Cycle
HP
18 hp
Shaft Orientation
Horizontal
Shaft Configuration
1" Dia X 2.90/2.98" Long, 1/4" Keyway, 3/8-24 D&T
Features
Dura-Bore Cast Iron Cylinder Sleeve
Item
Gasoline Engine
Muffler
No
Engine RPM
3,600 RPM
Design
V-Twin
4 Cycle Engine
Yes
Horsepower
18 hp
Engine Displacement
570 cc
Engine Cycle
4-Cycle
Maximum Speed
3,600 RPM
Engine Brand
Briggs and Stratton
Start Type
Electric
CARB Compliant
CARB Non-Compliant
Engine Series
Vanguard

Description

Gasoline Engine, Engine Series Vanguard, Gross Torque Not Applicable, Horsepower 18 hp, Shaft Orientation Horizontal, Shaft Configuration 1 In. Dia X 2.90/2.98 In. Long, 1/4 In. Keyway, 3/8-24 D&T, Shaft Diameter 1 in, Shaft Length 2 15/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 570 cc, Engine Cycle 4-Cycle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.