Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 5.5 lb.-ft., Gross Torque

  • Mfr # 083132-1035-F1

  • Zoro # G4337742


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Type
Non-CARB Compliant
HP
3.75 hp
Gross Torque
5.5 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083132-1035-F1
Zoro #
G4337742
UPC #
024847816136
Country of Origin
China

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 27/64 in
Overall Width (In.)
13.53 in
PTO Shaft Height (In.)
4.17 in
PTO Shaft Dia. (In.)
0.75 in
Shaft Height (In.)
4.17 in
PTO Shaft Length (In.)
2.421 in
Overall Depth (In.)
11 in
Overall Depth Facing PTO (In.)
6.89 in
Overall Height (In.)
12.6 in
Overall Width
13 1/2 in
Overall Height
12 5/8 in
PTO Shaft Length
2 7/16 in
Overall Depth Facing PTO
6 7/8 in
PTO Shaft Height
4 3/16 in
Shaft Diameter
3/4 in
Overall Depth
11 in
PTO Shaft Diameter
3/4 in
Shaft Length
2 7/16 in
Shaft Height
4 3/16 in

Details

Type
Non-CARB Compliant
HP
3.75 hp
Gross Torque
5.5 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
2 qt
Shaft Configuration
3/4" Dia, Keyway, Tapped 5/16"-24
Recommended Use
Compressors, Log Splitters, Pumps, Tampers, Tillers
Cylinders
1
Features
Cast Iron Cylinder Sleeve for Extended Life
Air Filter
Pleated Paper
PTO Shaft Key (In.)
Y
Series
XR Professional 550
Function
Chore
RPM
3,600 RPM
Maintenance Frequency
50 hours
Bearings
Ball, PTO
Design
Overhead Valve
Muffler
Yes
Ignition Type
Magnetron Electronic
Starter Type
Recoil
Overall H Facing PTO (In.)
12.6 in
4 Cycle Engine
yes
Air Cleaner Type
Paper Pleated
Application
Compressors, Pumps, Tampers,Log Splitters,Tillers
Engine RPM
3,600 RPM
Overall W Facing PTO (In.)
7.32 in
Item
Gasoline Engine
Shaft Key (In.)
Y
Number of Cylinders
1
Overall W Facing PTO
7 5/16 in
Engine Series
XR Professional Series
Engine Cycle
4-Cycle
Horsepower
3.5 hp
Start Type
Recoil
Fuel Tank Capacity
2 qt
Overall H Facing PTO
12 5/8 in
CARB Compliant
CARB Non-Compliant
Engine Displacement
127 cc
Engine Brand
Briggs and Stratton
Maximum Speed
3,600 RPM

Description

Gasoline Engine, Engine Series XR Professional Series, Gross Torque 5.5 lb-ft, Horsepower 3.5 hp, Shaft Orientation Horizontal, Shaft Configuration 3/4 In. Dia, Keyway, Tapped 5/16 In.-24, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 127 cc, Fuel Tank Capacity 2 qt, Engine Cycle 4-Cycle, Overall Depth 11 in, Overall Depth Facing PTO 6 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.