Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 9.5 lb.-ft. Gross Torque

  • Mfr # 13R232-0021-F1

  • Zoro # G7717921


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Type
4 cycle
Gross Torque
9.5 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13R232-0021-F1
Zoro #
G7717921
UPC #
024847938319
Country of Origin
China

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 27/64 in
PTO Shaft Length (In.)
2.4375 in
Overall Depth Facing PTO (In.)
10.9531 in
PTO Shaft Height (In.)
4.17 in
PTO Shaft Dia. (In.)
0.75 in
PTO Shaft Length
2 7/16 in
PTO Shaft Diameter
3/4 in
Overall Depth Facing PTO
10 15/16 in
PTO Shaft Height
4 3/16 in
Shaft Length
2 7/16 in
Shaft Diameter
3/4 in

Details

Type
4 cycle
Gross Torque
9.5 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.2 qt
Maintenance Frequency
Change Air Filter at 25 Hour or Seasonally, Change Oil at 5 Hour, Then Once Every 50 Hour or Seasonally, Whichever Comes First
Overall W Facing PTO (In.)
14.4688 in
Engine RPM
3,300 RPM
Bearings
Dual Ball
Start
Recoil
Design
Overhead Valve
Agency Compliance
SAE J1940
PTO Shaft Key (In.)
0.18 in
Application
Lawn and Garden
Series
CR950 Series
Starter Type
Recoil
RPM
3,300 RPM
Cylinders
1
Ignition Type
Magnetron Electronic
Includes
Gas Tank, Muffler, Rewind Starter
Air Filter
Pleated Paper with Foam Pre Cleaner
Item
Gasoline Engine
Gear Box
No
4 Cycle Engine
yes
Muffler
Yes
Shaft Configuration
Keyway
Low Oil Shut Down
Yes
Recommended Use
Lawn and Garden
Rotation
CCW
Function
General Purpose
Overall H Facing PTO (In.)
15.5625 in
Features
Dura-Bore Cast Iron Cylinder Sleeve
Air Cleaner Type
Dual Clean
CARB Compliant
CARB Compliant
Overall H Facing PTO
15 9/16 in
Overall W Facing PTO
14 1/2 in
Engine Displacement
208 cc
PTO Shaft Key
3/16 in
Number of Cylinders
1
Engine Series
CR950 Series
Fuel Tank Capacity
3.2 qt
Engine Brand
Briggs and Stratton
Engine Cycle
4-Cycle
Start Type
Recoil
Maximum Speed
3,300 RPM
Standards
SAE J1940

Description

Gasoline Engine, Engine Series CR950 Series, Gross Torque 9.5 lb-ft, Horsepower Not Applicable, Shaft Orientation Horizontal, Shaft Configuration Keyway, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,300 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 208 cc, Fuel Tank Capacity 3.2 qt, Engine Cycle 4-Cycle, Overall Depth Facing PTO 10 15/16 in, Overall H Facing PTO 15 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.