Zoro Homepage

Light Duty 2000 psi 1.2 gpm Water Electric Pressure Washer

  • Mfr # 20681

  • Zoro # G0856001


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure
2000 psi
Power Type
Electric
Pressure Washer Flow Rate
1.2 gpm
Pressure Washer Duty Rating
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20681
Zoro #
G0856001
UPC #
00011675206819
Country of Origin
Viet Nam

Details

Item
Pressure Washer,Electric,2000 psi,1.2 gpm
Operating Pressure
2000 psi
Power Type
Electric
Pressure Washer Flow Rate
1.2 gpm
Pressure Washer Duty Rating
Light Duty

Description

Pressure Washer,Electric,2000 psi,1.2 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.